Shop All Oil Filters
Baldwin Filters
Oil Fltr Element, 3-7/32"x2-3/4"x3-7/32"
Mfr # P7418
Zoro # G1869677
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lexus Automotive
- Filter Design Spin-On
- Length 3 7/32 in
- Outside Dia. 2 3/4 in
- Includes (2) O-Rings, Plastic Drain Plug
Product Information
- Brand Baldwin Filters
- MFR # P7418
- Zoro # G1869677
- UPC # 791440081611
- Country of Origin Korea, Republic of
- Category Oil Filters
Dimensions
Length | 3 7/32 in |
Outside Dia. | 2 3/4 in |
Height | 3-7/32" |
Inside Dia. | 1 3/32 in |
Width | 2-3/4" |
Inside Diameter | 1 3/32 in |
Overall Length | 3 7/32 in |
Details
Item | Oil Filter Element |
For Use With | Lexus Automotive |
Filter Design | Spin-On |
Includes | (2) O-Rings, Plastic Drain Plug |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Height 3-7/32 In., Length 3 7/32 in, Width 2-3/4 In., Outside Dia. 2 3/4 in, Inside Dia. 1 3/32 in, Includes (2) O-Rings, Plastic Drain Plug, For Use With Lexus Automotive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Foam Blanket, PA618 FOAM (PA618 FOAM)
- UNITY 4-11296-255410-001 Front and Rear Complete Strut Assembly Shock Kit (4-11296-255410-001)
- STEELMAN Slotted Square Head Tire Tool for Dodge Durango (96096)
- DURSTON MANUFACTURING Torx Truck Bed Set (TORXTBS)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B173-S)
- BALDWIN FILTERS Oil Filter Element, (P7495)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD324)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT217)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P80)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT63-1)
- ACDELCO Filter Kit-Oil, Pf2263G (PF2263G)
- Baldwin Filters Oil Filters