Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Vac-Cel, Full-Flow
Mfr # VT842-O
Zoro # G5826247
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oliver, White Equipment; Waukesha Engines
- Filter Design Cartridge
- Length 7 3/4 in
- Outside Dia. 3 1/8 in
- Includes G115-A, G243-A Furnished Gasket
Product Information
- Brand Baldwin Filters
- MFR # VT842-O
- Zoro # G5826247
- UPC # 791440009233
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 7 3/4 in |
Outside Dia. | 3 1/8 in |
Width | 3-1/8" |
Height | 7-3/4" |
Inside Dia. | 1 1/16 in |
Inside Diameter | 1 1/16 in |
Overall Height | 7 3/4 in |
Outside Diameter | 3 1/8 in |
Details
Item | Oil Filter |
For Use With | Oliver, White Equipment; Waukesha Engines |
Filter Design | Cartridge |
Includes | G115-A, G243-A Furnished Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Off-Highway Vac-Cel Full-Flow Lube Sock |
Flow Type | Full Flow |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Oil Filter |
Media Material | Cellulose |
Compatible Fluid Type | Oil |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Oliver |
Compatible Vehicle Type | Buses, Trucks |
Description
Oil Filter, Filter Design Cartridge, Off-Highway Vac-Cel Full-Flow Lube Sock, Height 7-3/4 In., Length 7 3/4 in, Width 3-1/8 In., Outside Dia. 3 1/8 in, Inside Dia. 1 1/16 in, Includes G115-A, G243-A Furnished Gasket, For Use With Oliver, White Equipment; Waukesha Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Cover Assembly, P533685 (P533685)
- MONROE Pair Max-Air Adjust Sho, Ma824 (MA824)
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 50 gal. (350-3-02)
- STENS Paddle 780-188 For Toro 104-2753 (780-188)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT338)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8" (B7151)
- BALDWIN FILTERS Lube Filter, Element Only, 6-5/32in. L (P9600)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7179)
- BALDWIN FILTERS Oil Filter, Spin-On, (B495-SS)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (T308-M)
- FRAM FILTERS OEM OE Replacement SpinOn (TG16)
- Baldwin Filters Oil Filters