Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Thread M92 x 2.5mm
Mfr # B40063
Zoro # G7593547
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M92 x 2.5 mm
- Length 5 7/8 in
- Outside Dia. 4 in
- Includes Attached Grommet, O-Ring
Product Information
- Brand Baldwin Filters
- MFR # B40063
- Zoro # G7593547
- UPC # 00791440110496
- Country of Origin China
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M92 x 2.5 mm |
Length | 5 7/8 in |
Outside Dia. | 4 in |
Overall Height | 5 7/8 in |
Thread Size | M92 x 2.50 |
Outside Diameter | 4 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Includes | Attached Grommet, O-Ring |
Fluid Type - Automotive Filters | Oil |
Media Material | Cellulose |
Product Type | Oil Filter |
Compatible Vehicle Type | Buses, Construction Equipment, Farm Equipment, Trucks |
Compatible Vehicle Make | John Deere |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Oil |
Standards | ISO 9001:2015 |
Description
Oil Filter, Filter Design Spin-On, Length 5 7/8 in, Outside Dia. 4 in, Includes Attached Grommet, O-Ring, Thread Size M92 x 2.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Radiator Hose, ID 1 1/4 In, OD 1.7 In (75125GL)
- VELVAC Maxi In-Line Fuseholder With Cover (091425)
- A & I PRODUCTS Seal Kit, Bucket Cylinder 4" x4" x1" (A-86570931)
- ILB GOLD Replacement For Onan, 191-2326-01 Alternator (191-2326-01 ALTERNATOR)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B105)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B495-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B975)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT355)
- BALDWIN FILTERS Lube Filter, 3-23/32 in. O.D. (B9601)
- BETA 1 FILTERS Spin-On replacement filter for KL535004 / KELTEC (B1SO0001328)
- Baldwin Filters Oil Filters