Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # BT486
Zoro # G2254007
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ag-Chem, Bandit, John Deere Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 6 31/32 in
- Outside Dia. 5 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # BT486
- Zoro # G2254007
- UPC # 791440005662
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 6 31/32 in |
Outside Dia. | 5 1/16 in |
Height | 6-31/32" |
Width | 5-1/16" |
Outside Diameter | 5 1/16 in |
Overall Height | 6 31/32 in |
Thread Size | 1 1/2"-12 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 6-31/32 In., Length 6 31/32 in, Width 5-1/16 In., Outside Dia. 5 1/16 in, Includes Furnished Gasket, For Use With Ag-Chem, Bandit, John Deere Equipment, Thread Size 1 1/2 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cape Chisel, 1/8In.X5.5In. (MAY10400)
- SCHUMACHER ELECTRIC Diehard 4AWG 20 ft. Booster Cable CCAL (DH2004)
- LISLE Steering Wheel Puller (45000)
- JOHNSON PUMP Accumulator Tank 1/2" Hose Barb (09-46839-01)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B447)
- BALDWIN FILTERS Oil Filter Element, (P7132)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT338)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-3/8"x3-11/16"x4-3/8" (B7403)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B95-MPG (B95-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7396)
- DONALDSON Oil Filter, Spin-On Full-Flow, Outer Dia 4.25 In. 108Mm 40 Micron (P554004)
- Baldwin Filters Oil Filters