Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # BT267
Zoro # G0693043
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Allis Chalmers, Fiat-Allis, Ford, Hanomag, Iveco Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 5 13/16 in
- Outside Dia. 4 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # BT267
- Zoro # G0693043
- UPC # 791440003286
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 5 13/16 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 5-13/16" |
Overall Height | 5 13/16 in |
Outside Diameter | 4 1/4 in |
Thread Size | 3/4"-16 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 5-13/16 In., Length 5 13/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Allis Chalmers, Fiat-Allis, Ford, Hanomag, Iveco Equipment, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE SPORT SE300 Hydro Foil Black for 40-350 HP (71614)
- MAIN FILTER WIX 51551 Hydraulic Filter Replacement (MF0057995)
- OPTRONICS 3-Wire Right Angle Pigtail (A47PB)
- PEAK Peak Classic H11-55W (H11-55W-BPP)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-17/32"x3"x3-17/32" (B7491)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT427)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-3/8"x3-11/16"x3-3/8" (B7453)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7166)
- BALDWIN FILTERS Oil Filter, Spin-On, (B96-SS)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7153)
- DENSO Engine Oil Filter, 150-2003 (150-2003)
- Baldwin Filters Oil Filters