Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # BT238
Zoro # G5635427
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kubota, Thomas Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 7 11/32 in
- Outside Dia. 4 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # BT238
- Zoro # G5635427
- UPC # 791440002999
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 7 11/32 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 7-11/32" |
Thread Size | 3/4" |
Overall Length | 7 11/32 in |
Details
Item | Oil Filter |
For Use With | Kubota, Thomas Equipment |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | 20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Spin-on |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 7-11/32 In., Length 7 11/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Kubota, Thomas Equipment, Thread Size 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS 10Mm Jam Nut Valve Adjustment Tool (88950)
- CURT Replacment Swvl Jck Male Pipe Mnt, 9/16" Pin (28931)
- CTA MANUFACTURING Socket, 10Point x 12mm, Mitsubishi (3757)
- COUNTERACT Wheel Centering Sleeves 6 x 20mm, PK 6 (WCS-B20)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT248)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT347)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B7049)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT427)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-17/32"x3"x3-17/32" (B7361)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7241)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B141)
- Baldwin Filters Oil Filters