Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B7225
Zoro # G1164107
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mack Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/8"
- Length 10 7/16 in
- Outside Dia. 4 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # B7225
- Zoro # G1164107
- UPC # 791440064478
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/8" |
Length | 10 7/16 in |
Outside Dia. | 4 1/4 in |
Height | 10-7/16" |
Width | 4-1/4" |
Overall Height | 10 7/16 in |
Outside Diameter | 4 1/4 in |
Thread Size | 1 1/8"-16 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 10-7/16 In., Length 10 7/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Mack Trucks, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Air Chuck, 1/4 FNPT, Brass/Zinc (AL3000-BG-GRA)
- OPTIX Wiper Blade, Beam, Rubber, 24" Size (OTV241)
- GROTE Cable, PVC, 6 Cond, 16 ga., 500 ft. (82-5620)
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 20X8/21X7-10 (TR6) (TUN5006)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7443)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B160)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-25/32"x2-5/8" (B7333)
- BALDWIN FILTERS Oil Filter Element, Heavy Duty, Full-Flow (P999HD)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P40)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B167)
- WIX FILTERS Engine Oil Filter #Wix 51801 (51801)
- Baldwin Filters Oil Filters