Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B7142
Zoro # G2444906
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M30 x 1.5 mm
- Length 7 9/16 in
- Outside Dia. 4 1/4 in
- Micron Rating 23 micron
Product Information
- Brand Baldwin Filters
- MFR # B7142
- Zoro # G2444906
- UPC # 791440055124
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M30 x 1.5 mm |
Length | 7 9/16 in |
Outside Dia. | 4 1/4 in |
Height | 7-9/16" |
Width | 4-1/4" |
Outside Diameter | 4 1/4 in |
Overall Height | 7 9/16 in |
Thread Size | M30 x 1.50 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 7-9/16 In., Length 7 9/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 20 psid Bypass Valve, Integral Gasket, Thread Size M30 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF819)
- GABRIEL Shock Absorber, 77679 (77679)
- VELVAC Male Swivel Elbow, 90 deg., 1/4"x3/8" (016246)
- BOSCH Aerotwin Wiper Blade Set-3397014179 (3397014179)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT440)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-7/8"x3"x2-7/8" (B1410)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B99MPG)
- BALDWIN FILTERS Oil Filter Element, 6"x3-21/32"x6" (P356)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B97)
- BALDWIN FILTERS Oil Filter, Spin-On, (B96-SS)
- MAIN FILTER GRAINGER 1R412 Hydraulic Filter Replacement (MF0057995)
- Baldwin Filters Oil Filters