Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B7135
Zoro # G5683002
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Detroit Diesel Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M45 x 1.5 mm
- Length 12 3/32 in
- Outside Dia. 5 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # B7135
- Zoro # G5683002
- UPC # 791440054363
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M45 x 1.5 mm |
Length | 12 3/32 in |
Outside Dia. | 5 3/8 in |
Height | 12-3/32" |
Width | 5-3/8" |
Thread Size | M45 x 1.50 |
Outside Diameter | 5 3/8 in |
Overall Height | 12 3/32 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes Integral Gasket, For Use With Detroit Diesel Engines, Thread Size M45 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Oil Filter, 04152-Yzza3 (04152-YZZA3)
- ECCO Worklamp, 7 LEDs, Flood, Square (EW2112)
- BUYERS PRODUCTS 3/4 Inch Stainless Steel Heavy-Duty Spring Latch Assembly (B2596SS)
- CPS PRODUCTS Pag Oil Cartridge 1234Yf (46 Viscosity) 8Oz (488046YF)
- BALDWIN FILTERS Oil Filter Element, (P7012)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (PT304)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1429)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7388)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P116)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7091)
- K&N Oil Filter, Hp-2006 (HP-2006)
- Baldwin Filters Oil Filters