Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B7031
Zoro # G2528757
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Class, Zetor Equipment; DAF, Iveco Buses, Trucks; Deutz Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 6 5/8 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B7031
- Zoro # G2528757
- UPC # 791440038851
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 6 5/8 in |
Outside Dia. | 3 11/16 in |
Height | 6-5/8" |
Width | 3-11/16" |
Overall Height | 6 5/8 in |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 6-5/8 In., Length 6 5/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With Class, Zetor Equipment; DAF, Iveco Buses, Trucks; Deutz Engines, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2" Stl Suction Strainer (70000504)
- VELVAC Flat Mirror Glass Clip Pkg-Indv (709422)
- BUYERS PRODUCTS 200 Amp Circuit Breaker With Manual Push-to-Trip Reset (CB200PB)
- SOLAS Fixed Hub Propeller Hardware Kit - Mercury, Type A (17011501)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B141)
- BALDWIN FILTERS Oil Filter Element, 3-31/32 in. L (P40024)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT117-25)
- BALDWIN FILTERS Oil Filter, Spin-On, Heavy Duty, Full-Flow (B253)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P73)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7091)
- BOSCH Oil Filter, 3977 (3977)
- Baldwin Filters Oil Filters