Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B43-S
Zoro # G1985952
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AMC, GM, Isuzu Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters M18 x 1.5 mm
- Length 3 1/2 in
- Outside Dia. 2 29/32 in
Product Information
- Brand Baldwin Filters
- MFR # B43-S
- Zoro # G1985952
- UPC # 791440000544
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M18 x 1.5 mm |
Length | 3 1/2 in |
Outside Dia. | 2 29/32 in |
Height | 3-1/2" |
Width | 2-29/32" |
Thread Size | M18-1.50 |
Overall Height | 3 1/2 in |
Outside Diameter | 2 29/32 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 3-1/2 In., Length 3 1/2 in, Width 2-29/32 In., Outside Dia. 2 29/32 in, Includes Anti-Drainback Valve, G449-B Attached Gasket, For Use With AMC, GM, Isuzu Automotive, Thread Size M18-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Snap In Tire Valve, 2 In, PK10 (TV-425-10)
- WESTWARD Benchtop Battery Charger, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (473X78)
- PEERLESS CHAIN 7/0 TRACTOR SIDE CHAIN, 3007110 (3007110)
- MOBILESPEC USB Car Charger, 1 Output Connector (MBS03120)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT215)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B33)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B49)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD28)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P162)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8" (B7419)
- BALDWIN FILTERS Oil Filter, Element Only, 2-9/16" O.D. (P40107)
- Baldwin Filters Oil Filters