Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B35-S
Zoro # G0507202
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GM Automotive, Light-Duty Trucks, Vans
- Filter Design Spin-On
- Thread Size - Automotive Filters M18 x 1.5 mm
- Length 4 27/32 in
- Outside Dia. 3 in
Product Information
- Brand Baldwin Filters
- MFR # B35-S
- Zoro # G0507202
- UPC # 791440000445
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M18 x 1.5 mm |
Length | 4 27/32 in |
Outside Dia. | 3 in |
Height | 4-27/32" |
Width | 3" |
Overall Height | 4 27/32 in |
Thread Size | M18-1.50 |
Outside Diameter | 3 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 4-27/32 In., Length 4 27/32 in, Width 3 In., Outside Dia. 3 in, Includes Anti-Drainback Valve, G449-B Attached Gasket, For Use With GM Automotive, Light-Duty Trucks, Vans, Thread Size M18-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Water System Pump, 12 VDC, 1/2 In (04405143S)
- SURE SHOT Nozzle Extension, Bendable, 12" (P335)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RN11YC4 (322)
- DRAW-TITE 1 7/8IN X 3/4IN X 1 1/2IN 2000LB CHROME BALL (63810)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7045)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7449)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7501)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT70)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7324)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P47)
- BALDWIN FILTERS Oil Filter Element, (P7399)
- Baldwin Filters Oil Filters