Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B157
Zoro # G3345474
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Engines, Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 7 3/8 in
- Outside Dia. 4 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # B157
- Zoro # G3345474
- UPC # 791440002012
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 7 3/8 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 7-3/8" |
Overall Height | 7 3/8 in |
Thread Size | 1-12 |
Outside Diameter | 4 1/4 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 20 micron, Height 7-3/8 In., Length 7 3/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 20 psid Bypass Valve, G401 Integral Gasket, For Use With Ford Engines, Trucks, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Turn Signal Switch (48552)
- GROTE Clearance/Marker Lamp, ABS, 2 In, Yellow (78333)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- ATTWOOD Attwood 238615-1 238 Series Fixed Height Extension Post - 15" (Bulk Packaging) (238615-1)
- BALDWIN FILTERS Lube Spin-On, B7469 (B7469)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT115)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B9)
- BALDWIN FILTERS Oil Filter, Element Only, 2-5/32" O.D. (P40090)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3-7/32"x3-7/8" (B7281)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7487)
- BETA 1 FILTERS Spin-On replacement filter for 54672654 / INGERSOLL RAND (B1SO0016447)
- Baldwin Filters Oil Filters