Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Dual-Flow
Mfr # BD28
Zoro # G2759687
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Light-Duty Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters M26 x 1.5 mm
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # BD28
- Zoro # G2759687
- UPC # 791440000360
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M26 x 1.5 mm |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 5-3/8" |
Thread Size | M26 x 1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Description
Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Ford Light-Duty Trucks, Thread Size M26 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRANT PERFORMANCE QUICK RELEASE V-BAND CLAMP (FOR V-BAND FLANGES UP TO 3.82IN O.D) (1491C)
- BREEZE Mini Fuel Injection Clamp (B55-FI5PB)
- AP PRODUCTS AP Products 014-191072 Venture Replacement Gear Set - 18:1 (014-191072)
- FJC PAG OIL 100 WDYE 8OZ (FJC2495)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B299)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B447)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B31)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P162)
- BALDWIN FILTERS Lube Element, 9-3/16 (P40069)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-1/16"x3"x4-1/16" (B1430)
- MANN FILTER Engine Oil Filter, HU 7020 z (HU 7020 z)
- Baldwin Filters Oil Filters