Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, By-Pass
Mfr # PT302
Zoro # G9455397
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oliver, White Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 2-3/4"
- Length 6 3/8 in
- Outside Dia. 3 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PT302
- Zoro # G9455397
- UPC # 791440003668
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 2-3/4" |
Length | 6 3/8 in |
Outside Dia. | 3 7/8 in |
Width | 3-7/8" |
Height | 6-3/8" |
Outside Diameter | 3 7/8 in |
Thread Size | 2 3/4"-4 |
Overall Height | 6 3/8 in |
Details
Item | Oil Filter |
For Use With | Oliver, White Equipment |
Filter Design | Spin-On |
Micron Rating | 5 micron |
Includes | Furnished Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | By-Pass Lube Spin-on with Mason Jar Screw Neck |
Absolute Filter Rating | 25 micron |
Compatible Vehicle Make | Oliver |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Flow Type | Bypass |
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on with Mason Jar Screw Neck, Micron Rating 5 micron, Height 6-3/8 In., Length 6 3/8 in, Width 3-7/8 In., Outside Dia. 3 7/8 in, Includes Furnished Gasket, For Use With Oliver, White Equipment, Thread Size 2 3/4 In.-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Seat Cover For Rolling Seat (For 240036) (240179)
- SKF SPEEDI-SLEEVES (99170)
- EDGE INSIGHT CTS3 DIGITAL GAUGE MONITOR (84130-3)
- MAIN FILTER HY-PRO HP75L81MB Replacement/Interchange Spin-On Filter (MF0411217)
- BALDWIN FILTERS Oil Filter, Spin-On, 3/4"-16 Thread Size (B40136)
- BALDWIN FILTERS Oil Filter, Spin-On, M92 x 2.5 mm Thread Size, 5 15/16 in L (B7322)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (V415-B)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1441)
- BALDWIN FILTERS Oil Filter Element, (P7190)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT154)
- BETA 1 FILTERS Spin-On replacement filter for A04819974 / COMPAIR (B1SO0001116)
- Baldwin Filters Oil Filters