Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7585
Zoro # G1732367
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Isuzu Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 5 27/32 in
- Outside Dia. 4 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # B7585
- Zoro # G1732367
- UPC # 791440043275
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 5 27/32 in |
Outside Dia. | 4 1/4 in |
Height | 5-27/32" |
Width | 4-1/4" |
Outside Diameter | 4 1/4 in |
Thread Size | M20-1.50 |
Overall Height | 5 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 5-27/32 In., Length 5 27/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes (2) O-Rings, 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Isuzu Engines, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Lumark 3003329 Caretaker Clear Acrylic Refractor (3003329)
- ILC Replacement for Jlg 7026922 Alternator (WX-XSDQ-0)
- SIMPLEX SJ208, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 5 in (127, 0 mm) in Stroke (SJ208)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT564)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7249-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B132)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT215)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7324)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B1421)
- Baldwin Filters Oil Filters