Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7424
Zoro # G9520095
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jaguar Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 4 7/16 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B7424
- Zoro # G9520095
- UPC # 791440082090
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 4 7/16 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 4-7/16" |
Thread Size | 1-12 |
Overall Height | 4 7/16 in |
Outside Diameter | 4 7/16 in |
Details
Item | Oil Filter |
For Use With | Jaguar Automotive |
Filter Design | Spin-On |
Micron Rating | 18 micron |
Includes | 20 psid Bypass Valve, Anti-Drainback Valve |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Fluid Type | Oil |
Nominal Filter Rating | 18 micron |
Absolute Filter Rating | 40 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Oil Filter |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Jaguar |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 4-7/16 In., Length 4 7/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Jaguar Automotive, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Fixed Hub Propeller Hardware Kit - Yamaha, Type D/E (17035501)
- BILSTEIN Ford Bronco 96-80/F150 84-80/F350 97 Shock Absorber, 33-188218 (33-188218)
- GOLD EAGLE 32 Oz Aerospace Protectant Trigger Sprayer (30313)
- GATES Fuel Tank Cap, 31836D (31836D)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B218)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3"x3-7/8" (B7290)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P172)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B6)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7376)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B7167)
- WIX FILTERS Engine Oil Filter #Wix 51374 (51374)
- Baldwin Filters Oil Filters