Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7360
Zoro # G2333947
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tata Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M24 x 1.5 mm
- Length 5 11/16 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B7360
- Zoro # G2333947
- UPC # 791440086135
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M24 x 1.5 mm |
Length | 5 11/16 in |
Outside Dia. | 3 11/16 in |
Height | 5-11/16" |
Width | 3-11/16" |
Overall Height | 5 11/16 in |
Outside Diameter | 3 11/16 in |
Thread Size | M24-1.50 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 5-11/16 In., Length 5 11/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 40 psid Bypass Valve, Anti-Drainback Valve, For Use With Tata Engines, Thread Size M24-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter, 33654 (33654)
- SPRINGFIELD Springfield 2100034 2-3/8" U-Stem Handle Assembly (2100034)
- VELVAC 7.5 X 10.5 Center Bracket Black (709275)
- STENS Recoil Starter Assembly 150-907 For Subaru 279-50202-10 (150-907)
- BALDWIN FILTERS Lube Filter, Element Only, 6-5/32in. L (P9600)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x4-21/32"x8-1/8" (B7155)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P26)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7099)
- BALDWIN FILTERS Oil Filter Base, 3" Length (OB40080)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B168)
- DONALDSON Oil FilterSpin-On (P550671)
- Baldwin Filters Oil Filters