Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7222
Zoro # G2582776
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Ranger 8 Welder with Ruggerini Diesel Engine; Lister-Petter Industrial, Marine Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 2 11/32 in
- Outside Dia. 3 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # B7222
- Zoro # G2582776
- UPC # 791440063914
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 2 11/32 in |
Outside Dia. | 3 1/16 in |
Width | 3-1/16" |
Height | 2-11/32" |
Thread Size | 3/4"-16 |
Outside Diameter | 3 1/16 in |
Overall Height | 2 11/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 2-11/32 In., Length 2 11/32 in, Width 3-1/16 In., Outside Dia. 3 1/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Lincoln Ranger 8 Welder with Ruggerini Diesel Engine; Lister-Petter Industrial, Marine Engines, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake Line, 3/16 x 8, PA-308 (PA-308)
- A & I PRODUCTS Outlet, Socket 10" x3" x2" (A-RE48525)
- SMC DOT Fitting, Male Tee, 1/2", 1/4", 1/2" (KV2Y13-07-37S)
- IS0-HEET Gold Eagle Iso-Heet Gas Line Antifreeze & Water Remover 12 oz (28202)
- BALDWIN FILTERS Oil Filter Element, (P7259)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7231)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-1/32"x4-1/4"x4-1/32" (B7131)
- BALDWIN FILTERS Oil Filter Element, (P7436)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7335-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Centrifugal (BC7485)
- PUROLATOR Purolator PL21425 PurolatorONE Advanced Engine Protection Oil Filter (PL21425)
- Baldwin Filters Oil Filters