Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B1416
Zoro # G2333877
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford, Mazda Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 4 27/32 in
- Outside Dia. 2 29/32 in
Product Information
- Brand Baldwin Filters
- MFR # B1416
- Zoro # G2333877
- UPC # 791440054691
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 4 27/32 in |
Outside Dia. | 2 29/32 in |
Width | 2-29/32" |
Height | 4-27/32" |
Overall Height | 4 27/32 in |
Outside Diameter | 2 29/32 in |
Thread Size | 3/4"-16 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 4-27/32 In., Length 4 27/32 in, Width 2-29/32 In., Outside Dia. 2 29/32 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, Front End Check Valve, Integral Gasket, For Use With Ford, Mazda Automotive, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Bottle Jack, Steel, 8 Ton Capacity (61081)
- A & I PRODUCTS CabCAM Cable, CommCenter & 4600 Display Camera, 7, 8, 9 R Series Deere Tractors S Combines 7"x7"x3" (A-GS3C)
- ANCO Contour Premium Profile Blades, C-22-Ub (C-22-UB)
- ECCO Directional Led, Mulit-Mount, Red (ED3706R)
- BALDWIN FILTERS Oil Filter, Spin-On, (B95-SS)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT126)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7082)
- BALDWIN FILTERS Oil Filter Element, (P1565)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7250)
- BALDWIN FILTERS Oil Filter, Spin-On, 3/4"-16 Thread Size (B40136)
- WIX FILTERS Engine Oil Filter #Wix 51602 (51602)
- Baldwin Filters Oil Filters