Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 3-7/8" L
Mfr # B40073
Zoro # G4430705
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"-16
- Length 3 7/8 in
- Outside Dia. 3 11/16 in
- Includes Attached Gasket, Attached Grommet
Product Information
- Brand Baldwin Filters
- MFR # B40073
- Zoro # G4430705
- UPC # 00791440110571
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4"-16 |
Length | 3 7/8 in |
Outside Dia. | 3 11/16 in |
Overall Height | 3 7/8 in |
Thread Size | 3/4"-16 |
Outside Diameter | 3 11/16 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Includes | Attached Gasket, Attached Grommet |
Fluid Type - Automotive Filters | Oil |
Absolute Filter Rating | 40 micron |
Compatible Fluid Type | Oil |
Compatible Vehicle Make | Caterpillar |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Oil Filter |
Media Material | Cellulose |
Nominal Filter Rating | 18 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Construction Equipment |
Standards | ISO 9001:2015 |
Description
Oil Filter, Filter Design Spin-On, Length 3 7/8 in, Outside Dia. 3 11/16 in, Includes Attached Gasket, Attached Grommet, Thread Size 3/4 In.-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Hinge Pin/Bushing Kit, GM S10, 8 Pc (9833)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 7-7/8 In (PT8344)
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi (2HKW6)
- RULE Bilge Pump, Standard Operation, 12VDC, 1.8 (25DA)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B168)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7356)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7402)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT347)
- BALDWIN FILTERS Oil Fltr Element, 3-3/4"x2-13/16"x3-3/4" (P7413)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT63-1)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B157)
- Baldwin Filters Oil Filters