Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 3-17/32"x3"x3-17/32"
Mfr # B7491
Zoro # G5059494
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford, Mercury Automotive, Light-Duty Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 17/32 in
- Outside Dia. 3 in
Product Information
- Brand Baldwin Filters
- MFR # B7491
- Zoro # G5059494
- UPC # 791440089341
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 17/32 in |
Outside Dia. | 3 in |
Height | 3-17/32" |
Width | 3" |
Thread Size | 3/4"-16 |
Overall Height | 3 17/32 in |
Outside Diameter | 3 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 3-17/32 In., Length 3 17/32 in, Width 3 In., Outside Dia. 3 in, Includes 14 psid Bypass Valve, Integral Gasket, For Use With Ford, Mercury Automotive, Light-Duty Trucks, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 2 Gauge Wire - 3/8" Post - 2-Pack (252266)
- GATES BARRICADE FUEL LINE HOSE (27326)
- ESCO Tire Inflator, Dial Guage (10960)
- THULE Roof Racks & Components Load Bar End Caps (4 Pk) (EC1)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P415-25)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7298)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B168)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P194)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (B329)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7139)
- FRAM FILTERS OEM OE Replacement SpinOn (XG3614)
- Baldwin Filters Oil Filters