Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 3-1/2"x3"x3-1/2"
Mfr # B7443
Zoro # G6077635
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrysler, Dodge, Jeep Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters M22 x 1.5 mm
- Length 3 1/2 in
- Outside Dia. 3 in
Product Information
- Brand Baldwin Filters
- MFR # B7443
- Zoro # G6077635
- UPC # 791440083202
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M22 x 1.5 mm |
Length | 3 1/2 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 3-1/2" |
Outside Diameter | 3 in |
Thread Size | M22-1.50 |
Overall Height | 3 1/2 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 12 micron, Height 3-1/2 In., Length 3 1/2 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Chrysler, Dodge, Jeep Automotive, Thread Size M22-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5800.1051 Wheel Kit for PRO Snowmobile Lift (5800.1051)
- WESTAR Engine Torque Strut Mount - Front, EM-2662 (EM-2662)
- BOSCH ICON Wiper Blade -15OE (15OE)
- LISLE Truck Anchor Pin Bushing Kit (29090)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7241)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7130)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-7/8"x3"x2-7/8" (B1410)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-27/32"x3"x4-27/32" (B7444)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 4 1/16 in L (B161-S)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P18)
- Baldwin Filters Oil Filters