Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8"
Mfr # B7356
Zoro # G3472874
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Agco, Challenger, Massey Ferguson Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 2 5/8 in
- Outside Dia. 2 9/16 in
Product Information
- Brand Baldwin Filters
- MFR # B7356
- Zoro # G3472874
- UPC # 791440085848
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 2 5/8 in |
Outside Dia. | 2 9/16 in |
Width | 2-9/16" |
Height | 2-5/8" |
Outside Diameter | 2 9/16 in |
Overall Height | 2 5/8 in |
Thread Size | 3/4"-16 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 2-5/8 In., Length 2 5/8 in, Width 2-9/16 In., Outside Dia. 2 9/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Agco, Challenger, Massey Ferguson Tractors, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLTECH 73-87 C-10 ALL 1IN ROTORS DROP SPINDLE SET (3200)
- BUYERS PRODUCTS 15 Ton Pintle Hook (PH15)
- EDELMANN Return Line Assembly - From Gear, 80473 (80473)
- GATES Classical Section Molded Notch V-Belt, Ax22 (AX22)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P194)
- BALDWIN FILTERS Oil Filter, Spin-On, (B95-SS)
- BALDWIN FILTERS Oil Filter Element, 6"x3-21/32"x6" (P356)
- BALDWIN FILTERS Oil Fltr Element, 14-1/2"x6-1/32"x14-1/2" (PF949)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT347)
- PUROLATOR Purolator L24484 Purolator Premium Engine Protection Oil Filter (L24484)
- Baldwin Filters Oil Filters