Shop All Oil Filters
Baldwin Filters
Oil Filter, Lube Spin-on, 6-7/32" L
Mfr # B40051
Zoro # G1196183
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M67 x 4.0 mm
- Length 6 7/32 in
- Outside Dia. 4 in
- Includes Attached Gasket, O-Ring
Product Information
- Brand Baldwin Filters
- MFR # B40051
- Zoro # G1196183
- UPC # 791440107465
- Country of Origin China
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M67 x 4.0 mm |
Length | 6 7/32 in |
Outside Dia. | 4 in |
Thread Size | M67 x 4.0 |
Outside Diameter | 4 in |
Overall Height | 6 7/32 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Includes | Attached Gasket, O-Ring |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Cummins |
Compatible Vehicle Type | Buses, Trucks |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Length 6 7/32 in, Outside Dia. 4 in, Includes Attached Gasket, O-Ring, Thread Size M67 x 4.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Heavy Duty Tire Rack 3 Tier Starter 96"W x 18"D x 72"H (613140)
- BLUE SEA SYSTEMS Blue Sea Systems 2722-BSS DualBus Plus 150A BusBar - 1/4 (2722-BSS)
- BALDWIN FILTERS Air Filter, 10-1/4 x 15-31/32 in. (RS4636)
- BALDWIN FILTERS Air Filter, 6-7/16 x 10-1/2 in. (PA1868)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B35-S)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7416)
- BALDWIN FILTERS Oil Fltr Element, 4-5/8"x2-11/16"x4-5/8" (P7406)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B95)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P82)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT310)
- DONALDSON P550341, LUBE SPIN (P550341)
- Baldwin Filters Oil Filters