Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7436
Zoro # G6195612
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2003-10 Ford, IHC Trucks and Buses
- Filter Design Cartridge
- Length 7 11/16 in
- Outside Dia. 3 1/4 in
- Micron Rating 9.8 micron
Product Information
- Brand Baldwin Filters
- MFR # P7436
- Zoro # G6195612
- UPC # 791440082717
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 7 11/16 in |
Outside Dia. | 3 1/4 in |
Width | 3-1/4" |
Inside Dia. | 1 1/2 in |
Height | 7-11/16" |
Outside Diameter | 3 1/4 in |
Inside Diameter | 1 1/2 in |
Overall Height | 7 11/16 in |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element with Lid, Micron Rating 9.8 micron, Height 7-11/16 In., Length 7 11/16 in, Width 3-1/4 In., Outside Dia. 3 1/4 in, Inside Dia. 1 1/2 in, Includes Attached Grommet, For Use With 2003-10 Ford, IHC Trucks and Buses, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Dual Trumpet Horn, Electric, 4 In W, 116 dB (120)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 10’ ft Roll) (CAR-24-10-35)
- FLEETGUARD Pac, Ah, AH19479 (AH19479)
- A & I PRODUCTS Seat w/ Wrap Around Back W/Arms, Black Vinyl, 300 lb / 136 kg Weight Limit 26" x19" x12" (A-W222BL)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (V415-B)
- BALDWIN FILTERS Oil Filter Element, 3-5/8"x2-7/16"x3-5/8" (P7442)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B97)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7158)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P266)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (BT610-MPG)
- WIX FILTERS Engine Oil Filter #Wix 51034 (51034)
- Baldwin Filters Oil Filters