Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7233
Zoro # G1342232
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With John Deere Engines, Equipment
- Filter Design Cartridge
- Length 5 25/32 in
- Outside Dia. 4 3/4 in
- Micron Rating 16 micron
Product Information
- Brand Baldwin Filters
- MFR # P7233
- Zoro # G1342232
- UPC # 791440065017
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 25/32 in |
Outside Dia. | 4 3/4 in |
Height | 5-25/32" |
Inside Dia. | 5/16 in, 2 1/16 in |
Width | 4-3/4" |
Overall Height | 5 25/32 in |
Inside Diameter | 5/8 in |
Outside Diameter | 4 3/4 in |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 16 micron, Height 5-25/32 In., Length 5 25/32 in, Width 4-3/4 In., Outside Dia. 4 3/4 in, Inside Dia. 5/16 in, 2 1/16 in, Includes Attached Gasket, O-Ring, For Use With John Deere Engines, Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Straight Hose Coolant Hose, 24020 (24020)
- BUYERS PRODUCTS Driver Side 5.75 Inch Red Stop/Turn/Tail Light with License Plate Light (5626738)
- STAR ASIA Air Line Inflator Gauge (19341)
- SLIME Tire Patch Kit, 56 Pc. (2033)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P415-5AN)
- BALDWIN FILTERS Oil Filter, Lube Element, 7-7/8" H (P40030)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7377)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7500)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x4-21/32"x8-1/8" (B7155)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-5/8"x5-3/8"x9-5/8" (B7314)
- DONALDSON P550341, LUBE SPIN (P550341)
- Baldwin Filters Oil Filters