Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7132
Zoro # G2542827
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honda ATVs, Motorcycles
- Filter Design Cartridge
- Length 1 7/16 in
- Outside Dia. 1 31/32 in
- Includes 60 psid Bypass Valve, Attached Gasket
Product Information
- Brand Baldwin Filters
- MFR # P7132
- Zoro # G2542827
- UPC # 791440053120
- Country of Origin Poland
- Category Oil Filters
Dimensions
Length | 1 7/16 in |
Outside Dia. | 1 31/32 in |
Width | 1-31/32" |
Inside Dia. | 15/32 in |
Height | 1-7/16" |
Inside Diameter | 15/32 in |
Outside Diameter | 1 31/32 in |
Overall Height | 1 7/16 in |
Details
Item | Oil Filter Element |
For Use With | Honda ATVs, Motorcycles |
Filter Design | Cartridge |
Includes | 60 psid Bypass Valve, Attached Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Product Type | Oil Filter |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Oil |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Honda |
Compatible Vehicle Type | Buses, Motorcycles, Trucks |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 1-7/16 In., Length 1 7/16 in, Width 1-31/32 In., Outside Dia. 1 31/32 in, Inside Dia. 15/32 in, Includes 60 psid Bypass Valve, Attached Gasket, For Use With Honda ATVs, Motorcycles, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33222 (33222)
- BOSCH Encore Ac Charger (3893-03)
- WIX FILTERS Engine Oil Filter, WL10331 (WL10331)
- DORMAN Brake Master Cylinder Cap Gasket, 42071 (42071)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P996)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B76)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT230)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B296)
- BALDWIN FILTERS Lube Element, Spin-On, 3-1/2 in. O.D. (P40003)
- BALDWIN FILTERS Oil Filter Element, (P7436)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT486)
- Baldwin Filters Oil Filters