Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7012
Zoro # G1406307
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Caterpillar Industrial, Marine Engines
- Filter Design Cartridge
- Length 13 19/32 in
- Outside Dia. 7 5/16 in
- Micron Rating 23 micron
Product Information
- Brand Baldwin Filters
- MFR # P7012
- Zoro # G1406307
- UPC # 791440038820
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 13 19/32 in |
Outside Dia. | 7 5/16 in |
Inside Dia. | 3 13/32 in |
Height | 13-19/32" |
Width | 7-5/16" |
Inside Diameter | 3 13/32 in |
Outside Diameter | 7 5/16 in |
Overall Height | 13 19/32 in |
Details
Item | Oil Filter Element |
For Use With | Caterpillar Industrial, Marine Engines |
Filter Design | Cartridge |
Micron Rating | 23 micron |
Includes | (2) Attached Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Media Material | Cellulose |
Absolute Filter Rating | 45 micron |
Compatible Fluid Type | Oil |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 23 micron |
Product Type | Oil Filter |
Compatible Vehicle Type | Buses, Trucks |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 23 micron, Height 13-19/32 In., Length 13 19/32 in, Width 7-5/16 In., Outside Dia. 7 5/16 in, Inside Dia. 3 13/32 in, Includes (2) Attached Gasket, For Use With Caterpillar Industrial, Marine Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Blue Bird:Tc1000 98-02; Tc00 Pad Set, Sp786Trh (SP786TRH)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- GOODYEAR Neck Support Cushion (GY1007)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-010 (003-RYTHCY-010)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B95-MPG (B95-MPG)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B76MPG)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT541)
- BALDWIN FILTERS Lube Element, Spin-On, 4-13/32 in. L (P40010)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P26)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC110)
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 3.66 In. 93Mm 20 Micron (P550428)
- Baldwin Filters Oil Filters