Shop All Oil Filters
Baldwin Filters
Oil Filter, Element Only, 3-25/32" L
Mfr # S40071
Zoro # G1201984
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Thread Size - Automotive Filters 1"
- Length 3 25/32 in
- Outside Dia. 2 1/2 in
- Micron Rating 0.001 micron
Product Information
- Brand Baldwin Filters
- MFR # S40071
- Zoro # G1201984
- UPC # 791440109773
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 3 25/32 in |
Outside Dia. | 2 1/2 in |
Thread Size | 1" |
Outside Diameter | 2 1/2 in |
Overall Length | 3 25/32 in |
Details
Item | Fuel Filter |
Filter Design | Cartridge |
Micron Rating | 0.001 micron |
Includes | (3) Furnished Gaskets |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | For Master Portable Heaters and Heating-Fuel Storage Tanks |
Filter Fuel Type | Diesel |
Nominal Filter Rating | 0.001 micron |
Compatible Vehicle Make | Master |
Media Material | Foam |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Fuel Type Diesel, Filter Design Cartridge, For Master Portable Heaters and Heating-Fuel Storage Tanks, Micron Rating 0.001 micron, Length 3 25/32 in, Outside Dia. 2 1/2 in, Includes (3) Furnished Gaskets, Thread Size 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Faria Spun Silver 2" Trim Gauge f/Mercury/Mariner/Mercruiser/Volvo DP (16016)
- KENT SAFETY Ring Buoy, Orange, 24" (152200-200-024-13)
- MARCH PUMPS AC-5C-MD Air-Cooled Magnetic Drive Pump, 115V (9108500055)
- HORIZON TOOL U-Joint Snap Ring Plier (49)
- BALDWIN FILTERS Oil Filter, Spin-On, (B74)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7177)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7174MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B173-S)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT117-25)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B975)
- WIX FILTERS Engine Oil Filter, WL10010 (WL10010)
- Baldwin Filters Oil Filters