Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Heavy Duty, Full-Flow
Mfr # P999HD
Zoro # G2503033
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cummins Engines
- Filter Design Cartridge
- Length 9 11/16 in
- Outside Dia. 4 31/32 in
- Micron Rating 9.8 micron
Product Information
- Brand Baldwin Filters
- MFR # P999HD
- Zoro # G2503033
- UPC # 791440010994
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 9 11/16 in |
Outside Dia. | 4 31/32 in |
Height | 9-11/16" |
Inside Dia. | 11/16 in, 1 9/16 in |
Width | 4-31/32" |
Inside Diameter | 11/16 in |
Outside Diameter | 4 31/32 in |
Overall Height | 9 11/16 in |
Details
Item | Oil Filter Element |
For Use With | Cummins Engines |
Filter Design | Cartridge |
Micron Rating | 9.8 micron |
Includes | (2) Attached End Seals, Reinforced Centertube |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Heavy Duty Full-Flow Lube Element |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 27 micron |
Compatible Vehicle Make | Cummins |
Flow Type | Full Flow |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 9.8 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Oil Filter Element, Filter Design Cartridge, Heavy Duty Full-Flow Lube Element, Micron Rating 9.8 micron, Height 9-11/16 In., Length 9 11/16 in, Width 4-31/32 In., Outside Dia. 4 31/32 in, Inside Dia. 11/16 in, 1 9/16 in, Includes (2) Attached End Seals, Reinforced Centertube, For Use With Cummins Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Gold/White Double Braid, 1/2" x 600', 1/2" x 600' (40170)
- BUYERS PRODUCTS Rotary Switch Kit Includes 50 Amp Switc/Red Indicatot Light/Mounting Bracket (5540710)
- ALL BALLS All Balls Bearing Kit 25-1739 (25-1739)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6720)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-1/16"x3"x4-1/16" (B1430)
- BALDWIN FILTERS Lube Filter, Element Only, 6-5/32in. L (P9600)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT338)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7020)
- BALDWIN FILTERS Oil Filter, Element Only Filter, 2-9/16" H (P40017)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-7/8"x3"x2-7/8" (B1410)
- WIX FILTERS Engine Oil Filter #Wix 51085 (51085)
- Baldwin Filters Oil Filters