Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # PT63-1
Zoro # G2350461
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With John Deere Equipment
- Filter Design Cartridge
- Length 6 1/2 in
- Outside Dia. 3 9/32 in
- Micron Rating 23 micron
Product Information
- Brand Baldwin Filters
- MFR # PT63-1
- Zoro # G2350461
- UPC # 791440000742
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 6 1/2 in |
Outside Dia. | 3 9/32 in |
Height | 6-1/2" |
Inside Dia. | 1 19/32 in |
Width | 3-9/32" |
Inside Diameter | 1 19/32 in |
Outside Diameter | 3 9/32 in |
Overall Height | 6 1/2 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 23 micron, Height 6-1/2 In., Length 6 1/2 in, Width 3-9/32 In., Outside Dia. 3 9/32 in, Inside Dia. 1 19/32 in, Includes G220, G251 Furnished Gasket, For Use With John Deere Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX Lumirail Holder Expandable Cell Phone Holder with 1/4-20 thread receiver Black (FL004)
- RACE SPORT Terminator Series 9005 Fanless Led Conversion Headlight Kit (9005TLED)
- DEE ZEE BK/STEEL/TB HARDWARE SERIES SINGLE LID FULL SIZE (DZ8170SB)
- UWS Crossover Tool Box/Rail, 69", TBS-69-LP-R (TBS-69-LP-R)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 3-9/32" H (BT40038)
- BALDWIN FILTERS Oil Filter, Element Only, 1" Thread (P40031-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-31/32"x3"x2-31/32" (B7292)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 5-13/16" H (B40054)
- BALDWIN FILTERS Oil Filter Element, (P7450)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B336)
- WIX FILTERS Engine Oil Filter #Wix 51791 (51791)
- Baldwin Filters Oil Filters