Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P721
Zoro # G5603997
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Claas Combines; M.A.N., R.V.I. Trucks; Mercedes-Benz Buses, Trucks; Zettelmeyer Equipment
- Filter Design Cartridge
- Length 7 11/16 in
- Outside Dia. 4 1/2 in
- Micron Rating 20 micron
Product Information
- Brand Baldwin Filters
- MFR # P721
- Zoro # G5603997
- UPC # 791440007864
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 7 11/16 in |
Outside Dia. | 4 1/2 in |
Inside Dia. | 2 1/4 in |
Width | 4-1/2" |
Height | 7-11/16" |
Outside Diameter | 4 1/2 in |
Inside Diameter | 2 1/4 in |
Overall Height | 7 11/16 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 20 micron, Height 7-11/16 In., Length 7 11/16 in, Width 4-1/2 In., Outside Dia. 4 1/2 in, Inside Dia. 2 1/4 in, Includes -, For Use With Claas Combines; M.A.N., R.V.I. Trucks; Mercedes-Benz Buses, Trucks; Zettelmeyer Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 7-Way Truck Side Flat Pin Trailer Connector (TC1967P)
- BEP MARINE DPDT Toggle Switch - ON/OFF/ON (1001905)
- OMEGALIFT Break Drum Dolly, 13" H, 40" Handle Length (46000)
- CRP PRODUCTS P/S Hose-Suction, Psh0505 (PSH0505)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7700)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B99-MPG (B99-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B6)
- BALDWIN FILTERS Oil Filter Element, (P1565)
- BALDWIN FILTERS Oil Filter Element, (P7050)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B168)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7309)
- Baldwin Filters Oil Filters