Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P47
Zoro # G9520201
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Equipment
- Filter Design Cartridge
- Length 4 15/16 in
- Outside Dia. 4 1/2 in
- Micron Rating 18 micron
Product Information
- Brand Baldwin Filters
- MFR # P47
- Zoro # G9520201
- UPC # 791440000582
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4 15/16 in |
Outside Dia. | 4 1/2 in |
Width | 4-1/2" |
Height | 4-15/16" |
Inside Dia. | 13/16 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 13/16 in |
Overall Height | 4 15/16 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 18 micron, Height 4-15/16 In., Length 4 15/16 in, Width 4-1/2 In., Outside Dia. 4 1/2 in, Inside Dia. 13/16 in, Includes (2) G164-A Furnished Gasket, Attached End Seals, For Use With Ford Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-7/64 in (PA5720)
- 3M Conspicuity Tape, 2 In, White, PK100 (983-10)
- GROTE Marker Lamp, Reflector, 2-1/2 In, Red (45832)
- BALDWIN FILTERS Oil Filter Element, By-Pass, Vac-Cel (C704-L)
- BALDWIN FILTERS Lube Element, 5-3/16" L, 2-3/4" O.D., Oil (P40037)
- BALDWIN FILTERS Oil Filter, Spin-On, 5-5/8"x3-1/16"x5-5/8" (B7452)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41510A)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7377)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7422)
- BALDWIN FILTERS Oil Filter Element, (P7050)
- PUROLATOR Purolator L30005 Purolator Premium Engine Protection Oil Filter (L30005)
- Baldwin Filters Oil Filters