Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P271
Zoro # G2350778
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With OMC Engines
- Filter Design Spin-On
- Length 4 3/16 in
- Outside Dia. 2 7/8 in
- Micron Rating 18 micron
Product Information
- Brand Baldwin Filters
- MFR # P271
- Zoro # G2350778
- UPC # 791440003323
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4 3/16 in |
Outside Dia. | 2 7/8 in |
Width | 2-7/8" |
Height | 4-3/16" |
Inside Dia. | 27/32 in |
Inside Diameter | 27/32 in |
Overall Length | 4 3/16 in |
Details
Item | Oil Filter Element |
For Use With | OMC Engines |
Filter Design | Spin-On |
Micron Rating | 18 micron |
Includes | Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Element |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 18 micron, Height 4-3/16 In., Length 4 3/16 in, Width 2-7/8 In., Outside Dia. 2 7/8 in, Inside Dia. 27/32 in, Includes Gasket, For Use With OMC Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Forklift Jack Stands 26,000 Lb. Capacity (988870)
- LOCK TECHNOLOGY Brake Press, Dual Piston (770)
- OTC Digital Hydraulic Readout, 8" L (4292)
- SUNEX 7 Pc 3/8 Dr Spark Plug Socket Set (8845)
- BALDWIN FILTERS Oil Filter Element, 3-31/32 in. L (P40024)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7487)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7334)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT349)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B114)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7028)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT339)
- Baldwin Filters Oil Filters