Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P203
Zoro # G1869336
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With P203:Austin-Western Equipment; International Engines, EquipmentP203-HD:Dresser, International, Racine EquipmentP203-HD10:Cessna, Challenger Equipment
- Filter Design Spin-On
- Length 5 1/16 in
- Outside Dia. 4 17/32 in
- Micron Rating 20 micron
Product Information
- Brand Baldwin Filters
- MFR # P203
- Zoro # G1869336
- UPC # 791440002562
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 1/16 in |
Outside Dia. | 4 17/32 in |
Width | 4-17/32" |
Inside Dia. | 1/2 in, 2 9/32 in |
Height | 5-1/16" |
Overall Length | 5 1/16 in |
Details
Item | Oil Filter Element |
For Use With | P203:Austin-Western Equipment; International Engines, EquipmentP203-HD:Dresser, International, Racine EquipmentP203-HD10:Cessna, Challenger Equipment |
Filter Design | Spin-On |
Micron Rating | 20 micron |
Includes | End Seal Attached, Grommet Attached, Reinforced Center Tube |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 20 micron, Height 5-1/16 In., Length 5 1/16 in, Width 4-17/32 In., Outside Dia. 4 17/32 in, Inside Dia. 1/2 in, 2 9/32 in, Includes End Seal Attached, Grommet Attached, Reinforced Center Tube, For Use With P203:Austin-Western Equipment; International Engines, EquipmentP203-HD:Dresser, International, Racine EquipmentP203-HD10:Cessna, Challenger Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Impact Sensor, 590-222 (590-222)
- JIF MARINE JIF MARINE FHO Pontoon Caddy (FHO)
- GROTE Replacement Lens for 55430, Yellow (90483)
- GARMIN Handlebar Mount Bracket f/eTrex Series (010-10267-00)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7432)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/8"x4-1/4"x4-3/8" (B7219)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P84-2)
- BALDWIN FILTERS Oil Filter Element, 2-9/16" O.D. (P40143)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-17/32"x3"x3-17/32" (B7361)
- BALDWIN FILTERS Oil Filter Element, (P7235)
- WIX FILTERS Lube Filter, 51189 (51189)
- Baldwin Filters Oil Filters