Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P190
Zoro # G1869537
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case, David Brown Equipment; Ford Buses, Trucks
- Filter Design Spin-On
- Length 2 7/8 in
- Outside Dia. 3 3/4 in
- Micron Rating 18 micron
Product Information
- Brand Baldwin Filters
- MFR # P190
- Zoro # G1869537
- UPC # 791440002364
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 2 7/8 in |
Outside Dia. | 3 3/4 in |
Inside Dia. | 1 5/16 in |
Width | 3-3/4" |
Height | 2-7/8" |
Inside Diameter | 1 5/16 in |
Overall Length | 2 7/8 in |
Details
Item | Oil Filter Element |
For Use With | Case, David Brown Equipment; Ford Buses, Trucks |
Filter Design | Spin-On |
Micron Rating | 18 micron |
Includes | (2) End Seals Attached, G168-B Included |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 18 micron, Height 2-7/8 In., Length 2 7/8 in, Width 3-3/4 In., Outside Dia. 3 3/4 in, Inside Dia. 1 5/16 in, Includes (2) End Seals Attached, G168-B Included, For Use With Case, David Brown Equipment; Ford Buses, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Cleaning Parts Brush, 2-1/5 in. Bristle L (3B-G)
- STRONG ARM Universal Lift Support, 4488 (4488)
- SEACHOICE Self Bailing Scupper, Black, Fits 3/4" - 1-1/2" openings (18291)
- ANCHOR INDUSTRIES ENGINE MOUNT (3479)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7379)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT353)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT349)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7225)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7231)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P116)
- WIX FILTERS Engine Oil Filter, 57260 (57260)
- Baldwin Filters Oil Filters