Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P172
Zoro # G2350796
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Leyland Engines, Equipment
- Filter Design Spin-On
- Length 4 7/16 in
- Outside Dia. 2 29/32 in
- Micron Rating 18 micron
Product Information
- Brand Baldwin Filters
- MFR # P172
- Zoro # G2350796
- UPC # 791440002166
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4 7/16 in |
Outside Dia. | 2 29/32 in |
Height | 4-7/16" |
Inside Dia. | 1 5/16 in |
Width | 2-29/32" |
Overall Length | 4 7/16 in |
Inside Diameter | 1 5/16 in |
Details
Item | Oil Filter Element |
For Use With | Leyland Engines, Equipment |
Filter Design | Spin-On |
Micron Rating | 18 micron |
Includes | (4) Gaskets Included |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Element |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 18 micron, Height 4-7/16 In., Length 4 7/16 in, Width 2-29/32 In., Outside Dia. 2 29/32 in, Inside Dia. 1 5/16 in, Includes (4) Gaskets Included, For Use With Leyland Engines, Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Extended Range Drum/Rotor Measuring Kit, (FOW72-010-888)
- SKF Adapter Bearing, Ra108-Rrb (RA108-RRB)
- KEN-TOOL $AIR-FLEXX VALVE EXT 5-11/16" INNER DUAL (KT20145)
- BALDWIN FILTERS Air Filter, 8-9/16 x 7-13/16 in. (PA2826)
- BALDWIN FILTERS Oil Filter, Spin-On, (B95-SS)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT108)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B233)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B99MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/16"x3"x2-5/16" (B7276)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT340)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B421)
- Baldwin Filters Oil Filters