Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass
Mfr # P7185
Zoro # G6136182
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hilco Optional HousingsHino Trucks
- Filter Design Cartridge
- Length 16 in
- Outside Dia. 4 25/32 in, 6 in
- Includes (2) Furnished Gasket, Grommet
Product Information
- Brand Baldwin Filters
- MFR # P7185
- Zoro # G6136182
- UPC # 791440061477
- Country of Origin China
- Category Oil Filters
Dimensions
Length | 16 in |
Outside Dia. | 4 25/32 in, 6 in |
Width | 4-25/32" and 6" |
Inside Dia. | 29/32 in |
Height | 16" |
Inside Diameter | 29/32 in |
Overall Height | 9 3/4 in |
Outside Diameter | 4 25/32 in |
Details
Item | Oil Filter Element |
For Use With | Hilco Optional HousingsHino Trucks |
Filter Design | Cartridge |
Includes | (2) Furnished Gasket, Grommet |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | By-Pass Lube Element |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Flow Type | Bypass |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Oil |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Oil Filter |
Compatible Vehicle Make | Hino |
Description
Oil Filter Element, Filter Design Cartridge, By-Pass Lube Element, Height 16 In., Length 16 in, Width 4-25/32 In. and 6 In., Outside Dia. 4 25/32 in, 6 in, Inside Dia. 29/32 in, Includes (2) Furnished Gasket, Grommet, For Use With Hilco Optional Housings!Hino Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Diesel High Tech 5W-40, 1 Liter, 20006 (20006)
- PLANO Bucket Top Organizer (725001)
- DISCO Grn Nyln Door Rod Clips 5/32" Rod Size Lft Hand Side PK10 (1250PK10)
- FUSION Nut, 39/47 In, Copper, PK10 (6016B, 6016R)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT70)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT521)
- BALDWIN FILTERS Oil Filter Element, (P7050)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B7240)
- BALDWIN FILTERS Oil Filter, Spin-On, (BT7316)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B96-MPG (B96-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7217)
- Baldwin Filters Oil Filters