Shop All Oil Filters
Baldwin Filters
Oil Filter Element, 4-7/16 in. Dia.
Mfr # P40019
Zoro # G3807240
original price:
$46.19
2% off
new price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 8 11/16 in
- Outside Dia. 4 7/16 in
- Micron Rating 16 micron
- Includes (2) Attached Gasket, Furnished Gasket
Product Information
- Brand Baldwin Filters
- MFR # P40019
- Zoro # G3807240
- UPC # 791440102491
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 8 11/16 in |
Outside Dia. | 4 7/16 in |
Outside Diameter | 4 7/16 in |
Inside Diameter | 2 in |
Overall Height | 8 11/16 in |
Details
Item | Oil Filter Element |
Filter Design | Cartridge |
Micron Rating | 16 micron |
Includes | (2) Attached Gasket, Furnished Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Oil Filter |
Media Material | Cellulose |
Nominal Filter Rating | 16 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | DAF, Kenworth, Peterbilt |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Oil |
Absolute Filter Rating | 32 micron |
Fit Type | Vehicle Specific |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 16 micron, Length 8 11/16 in, Outside Dia. 4 7/16 in, Includes (2) Attached Gasket, Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Dress White 2" Water Pressure Gauge Kit - 30 PSI (13108)
- MAIN FILTER STAUFF SF6726 Replacement/Interchange Spin-On Filter (MF0058076)
- ILC Replacement for Eiko 60psb5 replacement light bulb lamp, 10PK (60PSB5 EIKO)
- DORMAN Brake Master Cylinder Cap, 42035 (42035)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-25/32"x2-5/8" (B7333)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT153)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7334)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- BALDWIN FILTERS Oil Fltr Element, 6-3/32"x2-9/16"x6-3/32" (P7414)
- BALDWIN FILTERS Oil Filter Element, (P7321)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT347)
- Baldwin Filters Oil Filters