Shop All Oil Filters
Baldwin Filters
Oil Filter Element, 3-31/32 in. L
Mfr # P40024
Zoro # G4153567
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 31/32 in
- Outside Dia. 2 9/16 in
- Includes (5) O-Rings
- Fluid Type - Automotive Filters Oil
Product Information
- Brand Baldwin Filters
- MFR # P40024
- Zoro # G4153567
- UPC # 791440103726
- Country of Origin Poland
- Category Oil Filters
Dimensions
Length | 3 31/32 in |
Outside Dia. | 2 9/16 in |
Outside Diameter | 2 9/16 in |
Inside Diameter | 1 3/32 in |
Overall Height | 3 31/32 in |
Details
Item | Oil Filter Element |
Filter Design | Cartridge |
Includes | (5) O-Rings |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Vehicle Type | Buses, Trucks |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Volkswagen |
Compatible Fluid Type | Oil |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Length 3 31/32 in, Outside Dia. 2 9/16 in, Includes (5) O-Rings, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRI PRI CP123 PRI-G Gas Treatment - 16 oz. (CP123)
- NATIONAL OIL SEALS & BEARINGS Ball Bearing, 307-Ff (307-FF)
- GROTE LIGHTING BRACKET-LICENSE LAMP MOUNT (43040)
- MAHLE Air Filter, Lx1768 (LX1768)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT223)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B99-B)
- BALDWIN FILTERS By-Pass Oil Filter Base, 4-1/4 x 2-3/4 In (OB1305)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT234)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT564)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B118)
- BALDWIN FILTERS Oil Fltr Element, 6-3/32"x2-9/16"x6-3/32" (P7414)
- Baldwin Filters Oil Filters