Shop All Oil Filters
Baldwin Filters
Oil Filter Element, 2-9/16" O.D.
Mfr # P40143
Zoro # G400690365
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2014-16 Hyundai Genesis, 2017 Genesis Coupe, 2017-18 Genesis G80, 2017-19 Kia Cadenza, 2019-20 Sedona, 2020 Palisade, 2020 Telluride
- Filter Design Cartridge
- Length 3 9/32 in
- Outside Dia. 2 9/16 in
- Includes Metal Washer, O-Ring, (2) Grommets
Product Information
- Brand Baldwin Filters
- MFR # P40143
- Zoro # G400690365
- UPC # 00791440116429
- Country of Origin Korea, Republic of
- Category Oil Filters
Dimensions
Length | 3 9/32 in |
Outside Dia. | 2 9/16 in |
Inside Dia. | 1 in |
Overall Length | 3 9/32 in |
Inside Diameter | 1 in |
Details
For Use With | 2014-16 Hyundai Genesis, 2017 Genesis Coupe, 2017-18 Genesis G80, 2017-19 Kia Cadenza, 2019-20 Sedona, 2020 Palisade, 2020 Telluride |
Item | Oil Filter Element |
Filter Design | Cartridge |
Includes | Metal Washer, O-Ring, (2) Grommets |
Description/Special Features | Lube Filter Element |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Cartridge, Lube Filter Element, Length 3 9/32 in, Outside Dia. 2 9/16 in, Inside Dia. 1 in, Includes Metal Washer, O-Ring, (2) Grommets, For Use With 2014-16 Hyundai Genesis, 2017 Genesis Coupe, 2017-18 Genesis G80, 2017-19 Kia Cadenza, 2019-20 Sedona, 2020 Palisade, 2020 Telluride
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Top Sider (1701564)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P102)
- SPARTAN POWER Single Red 12 ft 4 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED12FT4AWG56)
- MAIN FILTER FILTER MART F75008K6B Replacement/Interchange Spin-On Filter (MF0058075)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT11)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, B7026-MPG (B7026-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (BT7237)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1441)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B378)
- PUROLATOR Purolator PBL20195 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL20195)
- Baldwin Filters Oil Filters