Shop All Oil Filters
Baldwin Filters
Oil Filter, 7-5/16 in. Lx4-11/32 in. dia.
Mfr # B9607
Zoro # G1582275
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-3/8"
- Length 7 5/16 in
- Outside Dia. 4 11/32 in
- Includes Integral Gasket
Product Information
- Brand Baldwin Filters
- MFR # B9607
- Zoro # G1582275
- UPC # 791440096622
- Country of Origin Germany
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-3/8" |
Length | 7 5/16 in |
Outside Dia. | 4 11/32 in |
Overall Height | 7 5/16 in |
Thread Size | 1 3/8"-16 |
Outside Diameter | 4 11/32 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Includes | Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | By-Pass Lube Spin-on |
Flow Type | Bypass |
Compatible Vehicle Make | Volvo |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Product Type | Oil Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Oil |
Compatible Vehicle Type | Buses, Trucks |
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Length 7 5/16 in, Outside Dia. 4 11/32 in, Includes Integral Gasket, Thread Size 1 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Terminator Series 9005 Fanless Led Conversion Headlight Kit (9005TLED)
- MR. GASKET CHOKE CABLE (2078)
- HELLA MARINE Slim Line Courtesy Hi Intensity Red Black Bezel 12V (980507251)
- BUSHWACKER 94-01 DODGE RAM LB SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (58502)
- BALDWIN FILTERS Oil Test Kit, Kit, OTK5063 (OTK5063)
- BALDWIN FILTERS Oil Filter Element, (P7321)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-L)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-25/32" H (BD50000)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT267)
- BALDWIN FILTERS Oil Filter Element, 3-31/32 in. L (P40024)
- FRAM FILTERS OEM OE Replacement SpinOn (XG3614)
- Baldwin Filters Oil Filters