Shop All Oil Filters
Baldwin Filters
Lube Filter, Spin-On, 8-1/8" L, A Gasket
Mfr # B40133
Zoro # G0505532
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M24 x 1.5 mm
- Length 8 1/8 in
- Outside Dia. 3 11/16 in
- Includes Attached Gasket
Product Information
- Brand Baldwin Filters
- MFR # B40133
- Zoro # G0505532
- UPC # 00791440115576
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M24 x 1.5 mm |
Length | 8 1/8 in |
Outside Dia. | 3 11/16 in |
Outside Diameter | 3 11/16 in |
Thread Size | M24-1.50 |
Overall Height | 8 1/8 in |
Details
Item | Lube Filter |
Filter Design | Spin-On |
Includes | Attached Gasket |
Fluid Type - Automotive Filters | Oil |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Perkins |
Nominal Filter Rating | 9.8 micron |
Product Type | Oil Filter |
Absolute Filter Rating | 27 micron |
Compatible Fluid Type | Oil |
Description
Lube Filter, Filter Design Spin-On, Length 8 1/8 in, Outside Dia. 3 11/16 in, Includes Attached Gasket, Thread Size M24-1.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Magnalug, w/.165" Tab Inverter, 2 ga., PK5 (102802-005)
- DONALDSON Air Filter, Primary Round, P017665 (P017665)
- DAYCO Auto V-Belt, Industry Number 11A0825 (15325)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7250)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B49)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7388)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P42)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (T308-M)
- DENSO Engine Oil Filter, 150-3023 (150-3023)
- Baldwin Filters Oil Filters