Shop All Oil Filters
Baldwin Filters
Lube Filter, 6-5/8" L, 2-21/32" O.D.
Mfr # P40074
Zoro # G9152191
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 5/8 in
- Outside Dia. 2 21/32 in
- Includes (4) O-Rings
- Fluid Type - Automotive Filters Oil
Product Information
- Brand Baldwin Filters
- MFR # P40074
- Zoro # G9152191
- UPC # 00791440110946
- Country of Origin China
- Category Oil Filters
Dimensions
Length | 6 5/8 in |
Outside Dia. | 2 21/32 in |
Overall Length | 6 5/8 in |
Details
Item | Lube Filter |
Filter Design | Cartridge |
Includes | (4) O-Rings |
Fluid Type - Automotive Filters | Oil |
Compatible Fluid Type | Oil |
Description
Lube Filter, Filter Design Cartridge, Length 6 5/8 in, Outside Dia. 2 21/32 in, Includes (4) O-Rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5073)
- OTC Engine Adapter Plate, 14-1/4" L, 10-1/2" H (1750-47022)
- GREENFIELD Greenfield 508B Vinyl Coated Mushroom Anchor - Black, 8 lb. (508B)
- RAMPAGE TAILGATE LIGHTBAR 49" LED W/BRAKE & BLINKER (960135)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7119)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P104)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7005)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT513)
- BALDWIN FILTERS Oil Filter Element, (P1433)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/4"x2-9/16"x4-3/4" (B7238)
- WIX FILTERS Engine Oil Filter #Wix 51344 (51344)
- Baldwin Filters Oil Filters