Shop All Oil Filters
Baldwin Filters
Lube Element, 5-3/16" L, 2-3/4" O.D., Oil
Mfr # P40037
Zoro # G4431256
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 3/16 in
- Outside Dia. 2 3/4 in
- Includes O- Ring
- Fluid Type - Automotive Filters Oil
Product Information
- Brand Baldwin Filters
- MFR # P40037
- Zoro # G4431256
- UPC # 00791440105775
- Country of Origin Indonesia
- Category Oil Filters
Dimensions
Length | 5 3/16 in |
Outside Dia. | 2 3/4 in |
Inside Dia. | 27/32 in |
Overall Length | 5 3/16 in |
Inside Diameter | 27/32 in |
Details
Item | Lube Element |
Filter Design | Cartridge |
Includes | O- Ring |
Fluid Type - Automotive Filters | Oil |
Compatible Fluid Type | Oil |
Description
Lube Element, Filter Design Cartridge, Length 5 3/16 in, Outside Dia. 2 3/4 in, Inside Dia. 27/32 in, Includes O- Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CS100A10A Replacement/Interchange Spin-On Filter (MF0058032)
- K TOOL INTL 2 Ton Trolley Jack (TH22007)
- WESTWARD Oil Filter Wrench, Extra Large (1EKH4)
- BALDWIN FILTERS Air Filter, 12-5/8" L, 6-11/16" W (PA10101)
- BALDWIN FILTERS Oil Filter Element, 2-5/8"x2-3/4"x2-5/8" (P7398)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 5-13/16" H (B40054)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT223)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-25/32"x2-5/8" (B7333)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8" (B7171)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7031)
- FRAM OE Replacement (PH3985)
- Baldwin Filters Oil Filters