Shop All Automotive Engine Air Filters
Baldwin Filters
Inner Air Filter, 4-1/32 x 14-5/8 in.
Mfr # PA2835
Zoro # G3366483
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 5/8 in
- Width 4 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2835
- Zoro # G3366483
- UPC # 791440023086
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 14 5/8 in |
Width | 4 1/32 in |
Length | 14 5/8 in |
Outside Dia. | 4 1/32 in |
Outside Diameter - Bottom | 4 13/32 in |
Outside Diameter | 4 1/32 in |
Overall Height | 14 5/8 in |
Inside Diameter - Bottom | 3 5/16 in |
Inside Diameter | 11/16 in |
Flange Diameter | 4 13/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 5/8 in, Width 4 1/32 in, Length 14 5/8 in, Outside Dia. 4 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-5/8 x 2-3/8 in. (PA4184)
- DEWALT 7800 Drywall Sander Adapter For DEWALT Dust Extractors (DWV9180)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604053-396-001)
- WIX FILTERS Auto Trans Filter Kit, 57407 (57407)
- BALDWIN FILTERS Air Filter, 3-7/16 x 3-1/2 in. (PA1875)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA3604)
- BALDWIN FILTERS Air Filter, 9-3/4 x 3 in. (PA648)
- BALDWIN FILTERS Air Filter, 9 x 16-9/16 in. (PA2434)
- BALDWIN FILTERS Air Filter, 24-13/16" L, Radial Design (RS5287)
- BALDWIN FILTERS Air Filter, 3-5/16in. L x 7-3/8in. dia. (PA30025)
- DONALDSON Air Filter, Panel Ventilation, P606555 (P606555)
- Baldwin Filters Automotive Engine Air Filters