Shop All Fuel Filters
Baldwin Filters
In-Line Fuel Strainer, 4-1/4 x 1-29/32 In
Mfr # BF7693
Zoro # G0434655
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Case International, John Deere, Komatsu Equipment
- Length 4 1/4 in
- Outside Dia. 1 29/32 in
- Width 1 29/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF7693
- Zoro # G0434655
- UPC # 791440058897
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 4 1/4 in |
Outside Dia. | 1 29/32 in |
Width | 1 29/32 in |
Height | 4 1/4 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Overall Height | 4 1/4 in |
Outside Diameter | 1 29/32 in |
Details
Filter Design | In-Line |
For Use With | Case International, John Deere, Komatsu Equipment |
Inlet | 1/2 in |
Outlet | 1/2 in |
Description/Special Features | Steel Screen In-Line Fuel Strainer |
Item | Fuel Filter |
Type | In-Line Fuel Strainer Steel Screen Media |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Case IH, John Deere, Komatsu |
Housing Material | Metal |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design In-Line, Steel Screen In-Line Fuel Strainer, Height 4 1/4 in, Length 4 1/4 in, Width 1 29/32 in, Inlet 1/2 in, Outlet 1/2 in, Outside Dia. 1 29/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Spare 3-Pin Light Base Assembly, Chrome plated cover w/plastic insert (8331)
- POWERBUILT Truck Tire Service Step (647596E)
- PRESTONE PRODUCTS CORP 12Oz Asian Steer Fluid (AS269Y-6)
- HELLA Bulb H11 12V 55W Pgj Bulbs, H11Ll (H11LL)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7632)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1268)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-7/32 x 5-9/32 In (BF9828-D)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 5-5/8x3x5-5/8 In (PF916)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Can-Type (BF46122)
- BALDWIN FILTERS Fuel Filter, 8 x 3-11/16 x 8 In (BF5800)
- WIX FILTERS Fuel Filter, 24051 (24051)
- Baldwin Filters Fuel Filters