Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter, For Mahle
Mfr # PT23040-MPG
Zoro # G1582981
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 12
- Pall Interchange HC2235FJS6
- Microns 12
- Filter Media Inorganic Fiberglass
Product Information
- Brand Baldwin Filters
- MFR # PT23040-MPG
- Zoro # G1582981
- UPC # 791440095687
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 1.88 in |
Outside Dia. | 3.18 in |
Overall Height | 5 5/8 in |
Outside Diameter | 3 3/16 in |
Inside Diameter | 1 7/8 in |
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 12 |
Pall Interchange | HC2235FJS6 |
Microns | 12 |
Item | Hydraulic Filter Element |
Filter Media | Inorganic Fiberglass |
For Use With | Mahle Applications |
Primary Filter Removes | Contaminants |
Nominal Filter Rating | 12 micron |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Glass |
Filter Design | Cartridge |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Mahle |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter Element, Filter Design Cartridge, Micron Rating 12, Outside Dia. 3.18 in, Inside Dia. 1.88 in, For Use With Mahle Applications, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector QSY-12 (QSY-12)
- CAMPBELL HAUSFELD Gasket Kit (VT272501AJ)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1550 RPM (748)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT (30E640)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- BALDWIN FILTERS Filter Element, For Cummins Engines (BT23539)
- KAMAN SpinOn Oil Filter Hydraulic Filter Element (TRG 7500825UM)
- Baldwin Filters Hydraulic Filter Elements