Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter Element, Thread M24x1.5
Mfr # BT23628
Zoro # G3980718
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Thread Size M24-1.5
- Primary Filter Removes Oil
- Outside Dia. 3.72 in
- Overall Height 5 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # BT23628
- Zoro # G3980718
- UPC # 00791440111240
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Thread Size | M24-1.5 |
Outside Dia. | 3.72 in |
Overall Height | 5 11/16 in |
Outside Diameter | 3 23/32 in |
Details
Filter Media - Filters | Paper |
Item | Hydraulic Filter Element |
Primary Filter Removes | Oil |
Absolute Filter Rating | 30 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | John Deere |
Nominal Filter Rating | 12 micron |
Compatible Vehicle Type | Construction Equipment |
Filter Design | Spin-On |
Product Type | Hydraulic Filter |
Includes | 35 psid By-Pass Valve, Attached Gasket, M24 x 1.5Threaded Stud |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Fit Type | Vehicle Specific |
Description
Hydraulic Filter Element, Filter Design Spin-On, Outside Dia. 3.72 in, Includes 35 psid By-Pass Valve, Attached Gasket, M24 x 1.5Threaded Stud, Thread Size M24-1.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6006 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6006 2ZR C3 (6006 2ZR C3)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8200FKN16H, Pressure Line, 5 micron, Outside-In (MF0059106)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- CORROSIONX 16 Oz. Corrosion Inhibitor Penetrant Lubricant, CorrosionX® (91002)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Internorman (PT23093-MPG)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- PARKER Filter Element, 2 Micron, 10 GPM, 150 PSI (925582Q)
- Baldwin Filters Hydraulic Filter Elements